
Corral Panel, Steel, Red, PowderCoated
Mfr # ECR12
Zoro # G308277149
product price: $227.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECR12
Zoro #
G308277149
UPC #
704496201889
Country of Origin
United States
Details
Item
Corral Panel
Material
Steel
Description
Light but strong, these panels are ideal for light confinement and are portable for travel to overnight shows or trail rides 60 in high with vertical Zbraces, these panels are built from 134 in round hightensile strength steel tubing with great continuouswelded saddle joints A great Ecoat finish ensures longer life in the field and the quick pinlatch system makes for easy hookup Custom loop legs prevent sinking and panels hook up easily to walkthru arch gates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.