HDBHF Heavy-Duty Bull Hay Feeder; Red - 3 Piece
- Mfr # HDBHF
- Zoro # G003999308
product price:Â
$
2,307.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBHF
- Zoro #
- G003999308
- UPC #
- 704496042383
- Country of Origin
- China
Description
Tarter's 3-Piece Heavy-Duty Bull Hay Feeder is designed for large round bale feeding to cattle in the harshest environments with herds and animals of all sizes. It is constructed with 2" round high-tensile strength steel tubing and features a Hay Saver ring for feed savings. The S-bar design prevents calves from getting side the feeder.
Features- Heavy-duty end post brace provides superior strength and easy assembly
- Features our durable, corrosion-resistant powder coat finish
- Heavy Duty, durable steel will easily handle the herd at mealtime
- Prevents calves from getting inside
- At 17 , less waste means saving big
- 3 Piece
- Color: Red
- Weight: 225 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.