SBMF Ground Level 12 Mineral Feeder Bull Mineral Feeder - Small
- Mfr # SBMF
- Zoro # G703711354
product price:Â
$
1,507.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBMF
- Zoro #
- G703711354
- UPC #
- 704496872782
- Country of Origin
- China
Description
Tarter's Small Bull Mineral Feeder is designed to withstand the elements. In addition to the accessible anchoring points, the low profile design helps mitigate tipping and spilling of valuable mineral.
Features- Easily portable with a weatherproof poly lid protects the feed in all weather conditions
- Impact, heat, and cold resistant for maximum longevity
- The generous 12 - 24 pound capacity feeder features smooth edges for safety and a low profile to prevent tip- ping
- Size: Small
- Height: 7"
- Diameter: 38"
- Capacity: 12-gallons, approx. 100 lbs
- Weight: 17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.