Compact Binoculars, 10x Magnification, Roof Prism, 300 ft at 1000 yd Field of View

  • Mfr # 168125

  • Zoro # G9528018


product price:  $24.69
/ea

Key Features

Magnification
10x
Prism Type
Roof
Optical Lens Coating
Fully Coated
Color
Black
Includes
Carrying Case, Lens Caps, Lens Cloth, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
168125
Zoro #
G9528018
UPC #
046162094631
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
3 1/2 in
Height (In.)
5 1/4 in

Details

Item
Binoculars
Magnification
10x
Prism Type
Roof
Optical Lens Coating
Fully Coated
Color
Black
Includes
Carrying Case, Lens Caps, Lens Cloth, Neck Strap
Field of View
300 ft @ 1000 yd
Type
Compact
Construction
Heavy Duty
Weather Resistant
Water Resistant
Min. Distance (Ft.)
30 ft
Tripod Mountable
No
Weight
8.4 oz

Description

Binocular, Compact, Magnification 10x, Field of View 300 ft., Prism Type Roof, Length (In.) 2-1/2, Width (In.) 3-1/2, Height (In.) 5-1/4, Construction Heavy Duty, Color Black, Optical Lens Coating Fully Coated, Min. Distance (Ft.) 30, Tripod Mountable No, Weather Resistant No, Weight 10.56 oz., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.