Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Gladiator II, Polyethylene, 6 Point Ratchet, Type 1, Class E, Orange

  • Mfr # 100-02000

  • Zoro # G1806001


product price: $21.19
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6" to 8-5/8"
Series
Gladiator II
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-02000
Zoro #
G1806001
UPC #
662728020007
Country of Origin
United States

Dimensions

Fits Hat Size
6" to 8-5/8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Gladiator II
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Orange
Head Protection Venting
No
Standards
ANSI Z89.1-2014
Graphics
None
Includes
Standard slots accept most accessories, Locking ratchet and Cool-Guard(TM) brow pad, The industry's lowest nape strap for extra secure fit, ANSI approved for use with suspension system reversed, Six-point Reflex(TM) suspension technology with 1? nylon webbing to disperse impact force
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, E
ANSI Impact Type
1
Head Protection Graphics
No Graphics
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
CSA Type
1
ANSI Electrical Class
C, E
CSA Class
E
Application
Unique Shell Molded For Superior Rigidity and UV Protection
High-Visibility
No
Head Protection Brand
TASCO
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6 to 8-5/8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, Series Gladiator II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.