Black Hawk Hard Hat Mounted Ear Muffs, 24 dB NRR, Passive, Electrically Insulated, Black
Mfr # 100-02400
Zoro # G5478579
product price: $20.29
/eaKey Features
Color
Black
Series
Black Hawk
Noise Reduction Rating
24 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-02400
Zoro #
G5478579
UPC #
662728024005
Country of Origin
United States
Details
Item
Ear Muffs
Color
Black
Series
Black Hawk
Noise Reduction Rating
24 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
PVC
Dielectric
Yes
Protection Type
Passive
Standards
ANSI S3.19-1974
Features
Low Profile Arm Assembly Provides Convenient Comfort and Storage Positions Plus Tension Adjustment Feature, Soft-Seal Ear Cushion, One Mounting Bracket Fits All Major Slotted Hard Hats
Earmuff Type
Electrically Insulated
Material
ABS
Includes
Hard Hat Adapter
For Use With
Hard Hats
Weight
8.8 oz
Hard Hat Style
Cap
Compatible Manufacturer Model Number
101-29001
Band Material
Acetal
Band Color
Black
Cup Color
Black
Cup Material
ABS
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 24 dB, Dielectric Yes, Cushion Material PVC, Compatible Manufacturer Model Number 101-29001, For Use With Hard Hats, Includes Mounting Bracket, Cup Color Black, Series Black Hawk, Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class A, Replacement Pad Grainger Part Number 3NHJ4, Band Color Black, Band Material Acetal, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.