Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inflatable Air Wedge

  • Mfr # TA823WC

  • Zoro # G316493937


product price: $37.19
/ea

Key Features

Width
33 in
Color
Black
Material
Rubber
Height
3 in
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team