Zoro Homepage

Offshore 12x 25mm Waterproof Folding Roof Prism Binoculars,

  • Mfr # 200122

  • Zoro # G913655295


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Prism Type
Roof
Optical Lens Coating
multicoated
Magnification
12x
Field of View
273 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200122
Zoro #
G913655295
UPC #
046162000335
Country of Origin
China

Details

Prism Type
Roof
Optical Lens Coating
multicoated
Magnification
12x
Field of View
273 ft

Description

Tasco Offshore 12x 25 mm Waterproof Folding Roof Prism Binoculars are ideal for all outdoor activities. Water and fog can't penetrate them-rubber O-ring-sealed nitrogen purged tubes keep the binoculars free from moisture. The multicoated optics in these waterproof binoculars offer increased brightness and light transmission. And their no-glare feature eliminates glare prevalent in bright environments and around water. These waterproof binoculars are ideal for boating and fishing, bird watching, hiking, backpacking, and nature viewing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.