Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Pods, F/ Mfr. No. 2299, PR

  • Mfr # 101-22991

  • Zoro # G4165113


product price: $1.29
/pr

Key Features

For Use With
22dB Mfr. No. 2299
Includes
NRR 22dB
Standards
ANSI S3.19-1974
Material
Vinyl
Ear Plug Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-22991
Zoro #
G4165113
UPC #
662728229912
Country of Origin
United States

Dimensions

Ear Plug Size
M
Earplug Size
M

Details

Item
Replacement Tips for Banded Ear Plugs
For Use With
22dB Mfr. No. 2299
Includes
NRR 22dB
Standards
ANSI S3.19-1974
Material
Vinyl
Color
Blue
Ear Plug Material
Vinyl
Pairs Per Package
1
Series
Contra Band
Ear Plug Pair Pack Type
Plastic Bag
Ear Plug Shape
Pod
Ear Plug Color
Blue
Metal Detectable
No
Insertion Method
Push-In
Ear Plug Packaging
Bulk Box
Disposable/ Reusable
Reusable
Noise Reduction Rating NRR
22 dB
Cord Options
Uncorded
Pairs per Package
1
Earplug Material
Vinyl
Earplug Color
Blue
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Bag
Earplug Shape
Pod
Noise Reduction Rating
22 dB
Reusability
Reusable

Description

Replacement Tips for Banded Ear Plugs, Noise Reduction Rating 22 dB, Earplug Shape Pod, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Includes NRR 22dB, Series Contra Band, Standards ANSI S3.19-1974, Pairs per Package 1, Earplug Color Blue, Metal Detectable No, For Use With 22dB Mfr. No. 2299, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.