Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Pods, NRR 17dB, PR

  • Mfr # 1776-1

  • Zoro # G4331232


product price: $0.76
/pr

Key Features

For Use With
Mfr. No. 1776
Includes
NRR 17dB
Standards
ANSI S3.19-1974
Material
Vinyl
Ear Plug Shape
Pod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776-1
Zoro #
G4331232
UPC #
094706148968
Country of Origin
United States

Dimensions

Ear Plug Size
M
Earplug Size
M

Details

Item
Replacement Tips for Banded Ear Plugs
For Use With
Mfr. No. 1776
Includes
NRR 17dB
Standards
ANSI S3.19-1974
Material
Vinyl
Color
White
Ear Plug Shape
Pod
Ear Plug Packaging
Bulk Box
Noise Reduction Rating NRR
17 dB
Ear Plug Color
White
Metal Detectable
No
Disposable/ Reusable
Reusable
Cord Options
Uncorded
Pairs Per Package
1
Ear Plug Material
Vinyl
Insertion Method
Push-In
Series
T-100
Ear Plug Pair Pack Type
Plastic Bag
Pairs per Package
1
Earplug Material
Vinyl
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Bag
Earplug Color
White
Earplug Shape
Pod
Reusability
Reusable
Style
Uncorded
Noise Reduction Rating
17 dB

Description

Replacement Tips for Banded Ear Plugs, Noise Reduction Rating 17 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Includes NRR 17dB, Series T-100, Standards ANSI S3.19-1974, Pairs per Package 1, Earplug Color White, Metal Detectable No, For Use With Mfr. No. 1776, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.