Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Faceshield Visor, Black Visor, 6 1/2 in Height, Uncoated Lens, Black

  • Mfr # 101-04000

  • Zoro # G3947465


product price: $7.55
/ea

Key Features

Color
Black
Visor Color
Black
Material
Steel Mesh
Visor Material
Steel Mesh
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-04000
Zoro #
G3947465
UPC #
662728040005
Country of Origin
United States

Dimensions

Visor Thickness
0.2 in
Visor Width
12 in
Visor Height
6 1/2 in

Details

Item
Screen Faceshield Visor
Color
Black
Visor Color
Black
Material
Steel Mesh
Visor Material
Steel Mesh
Lens Coating
Uncoated
For Use With
Face Shield Headgear
Dielectric Protection
No
Standards
ANSI Z87.1-1989
Features
Epoxy Coated for Glare and Corrosion Resistant, Impact Resistant, Temperature Resistant
Includes
Visor
Compatible with Brand
TASCO
Compatible with Manufacturer Model Number
100-06001, 100-06025, 100-06030
Includes No Visor Coatings
Yes
Compatible with Series
Woodsman(TM) Forestry Systems, T-9000 Headgear
Compatible Manufacturer Part Number
100-06001, 100-06025, 100-06030
Compatible Manufacturer Model Number
100-06001, 100-06025, 100-06030
For Use With Mfr. Model Number
100-06001, 100-06025, 100-06030
Compatible with Manufacturer Model No.
100-06001, 100-06025, 100-06030
Compatible with Mfr. Model No.
100-06001, 100-06025, 100-06030
For Use with Mfr Model Number
100-06001, 100-06025, 100-06030
Compatible Pump Manufacturer Part Number
100-06001, 100-06025, 100-06030
Compatible Mfr. Model Number
100-06001, 100-06025, 100-06030

Description

Screen Faceshield Visor, Compatible with Brand TASCO, Compatible with Manufacturer Model Number 100-06001, 100-06025, 100-06030, Compatible with Series Woodsman(TM) Forestry Systems, T-9000 Headgear, Dielectric Protection No, Features Epoxy Coated for Glare and Corrosion Resistant, Impact Resistant, Temperature Resistant, For Use With Face Shield Headgear, Includes Visor, Includes No Visor Coatings Yes, Standards ANSI Z87.1-1989, Visor Color Black, Visor Height 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.