Sound Star Multi-Position Ear Muffs, 28 dB, 29 dB NRR, Passive, Electrically Insulated, Gray/Red
Mfr # 100-22900
Zoro # G6388606
product price:Â $18.19
/eaKey Features
Color
Gray/Red
Series
Sound Star
Noise Reduction Rating
28 dB, 29 dB
Ear Muff Style
Multi-Position
Cushion Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-22900
Zoro #
G6388606
UPC #
662728029000
Country of Origin
United States
Details
Item
Ear Muffs
Color
Gray/Red
Series
Sound Star
Noise Reduction Rating
28 dB, 29 dB
Ear Muff Style
Multi-Position
Cushion Material
PVC
Dielectric
Yes
Protection Type
Passive
Standards
ANSI S3.19-1974
Features
DIelectric, three position earmuff.
Earmuff Type
Electrically Insulated
Weight
10.1 oz
Includes
Crown Strap
Cup Color
Gray
Compatible Manufacturer Model Number
101-29001
Band Color
Black
Band Material
Plastic
Description
Earmuffs, Earmuff Style Multi-Position, Noise Reduction Rating 28 dB, 29 dB, Dielectric Yes, Cushion Material PVC, Compatible Manufacturer Model Number 101-29001, Includes Crown Strap, Cup Color Gray, Series Sound Shield, Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class A(L), Replacement Pad Grainger Part Number 3NHJ4, Band Color Black, Band Material Plastic, Features Head Pad, Molded Grips, Sculpted Headband, Soft-Seal(TM) Ear Cushions, Three Position Muff, Weight 10.1 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.