Tri-Grip Reusable Vinyl Ear Plugs, Flanged Shape, 27 dB, Orange, 100 PK
Mfr # 100-09009
Zoro # G4893332
product price: $73.19
/pk 100, $0.73/eaKey Features
Noise Reduction Rating
27 dB
Earplug Color
Orange
Reusability
Reusable
Earplug Shape
Flanged
Earplug Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-09009
Zoro #
G4893332
UPC #
662728090093
Country of Origin
United States
Dimensions
Earplug Size
Universal
Details
Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Flanged
Earplug Material
Vinyl
Pairs Per Package
100
Series
Tri-Grip
Metal Detectable
No
Includes
Dispenser Box
Insertion Method
Push-In
Noise Reduction Rating NRR
27 dB
Standards
ANSI S3.19-1974
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Bag
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series Tri-Grip, Standards ANSI S3.19-1974, Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.