Tri-Grip Reusable Vinyl Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK
Mfr # 100-19010
Zoro # G4846838
product price: $97.29
/pk 100, $0.97/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
27 dB
Earplug Color
Pink
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-19010
Zoro #
G4846838
UPC #
662728190106
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Pink
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Vinyl
Pairs Per Package
100
Series
Tri-Grip
Metal Detectable
No
Band Material - Hearing Protection
PVC
Insertion Method
Push-In
Cord Material - Hearing Protection
PVC
Standards
ANSI S3.19-1974, CSA Class AL
Cord Color
Pink
Includes
Dispenser Box
Noise Reduction Rating NRR
27 dB
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Cord Material
PVC
Band Material
PVC
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Pink, Series Tri-Grip, Cord Material PVC, Band Material PVC, Cord Color Pink, Standards ANSI S3.19-1974, CSA Class AL, Pairs per Package 100, Earplug Color Pink, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.