Zoro Homepage

Tri-Grip Reusable Vinyl Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK

  • Mfr # 100-19020

  • Zoro # G4846829


product price: $97.29
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27 dB
Earplug Color
Pink
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-19020
Zoro #
G4846829
UPC #
662728190205
Country of Origin
United States

Dimensions

Earplug Size
S

Details

Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Pink
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Vinyl
Pairs Per Package
100
Series
Tri-Grip
Insertion Method
Push-In
Metal Detectable
No
Includes
Dispenser Box
Noise Reduction Rating NRR
27 dB
Band Material - Hearing Protection
PVC
Cord Color
Pink
Standards
ANSI S3.19-1974, CSA Class AL
Cord Material - Hearing Protection
PVC
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Bag
Cord Material
PVC
Band Material
PVC

Description

Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size S, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Pink, Series Tri-Grip, Cord Material PVC, Band Material PVC, Cord Color Pink, Standards ANSI S3.19-1974, CSA Class AL, Pairs per Package 100, Earplug Color Pink, Metal Detectable No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.