Shop TASCO
Create Account
TS00704 30mm Ring Low Mat Non-Tactical Detachble; CP
- Mfr # TS00704
- Zoro # G304085212
product price:Â
$
56.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS00704
- Zoro #
- G304085212
- UPC #
- 46162000144
- Country of Origin
- China
Description
Tasco's handsomely styled 100% aircraft aluminum alloy rings can be detached and removed easily, and our mounting screws are stronger than traditional weaver style rings.
Features- 30mm Ring Low Mat Non-Tactical Detachble, CP
- Tube Diameter: 30mm
- Height: High
- Material: Aluminum
- Style: Picatinny
- Extended: No
- Finish: Matte Black
- Note: Mounting hardware included.
- Weight: 0.43 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.