
16' 225 Lumens Per Foot Vivid Uno Wireless Controller Retail Tape Light Kit, 1,4000K Cool White
Mfr # L-VURK-16-40
Zoro # G503927948
product price: $342.99
/eaKey Features
Height
1/16"
Housing Material
Plastic
Width
5/16" (8mm)
Length
16 ft
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-VURK-16-40
Zoro #
G503927948
UPC #
840002547192
Country of Origin
China
Dimensions
Height
1/16"
Width
5/16" (8mm)
Length
16 ft
Details
Housing Material
Plastic
Features
Description
16 ft 225 Lumens Per Foot Vivid Uno Wireless Controller Retail Tape Light Kit, 1 Zone 1 Area, 4000K Cool White Everything needed to install 1 zone and 1 area of 16 ft of Vivid Series tape lighting with an Uno wireless one-zone controller in one box. Contains 16 ft roll of Vivid series tape, two 6-packs of 8 mm EZ Connectors, plug-in 60W power supply, 25 ft connection wire, one-zone Uno wireless controller, wireless receiver, screwdriver, adhesive promoter wipe. Cut the tape light to length to achieve beautiful, even lighting in any space. Easily expand with expansion packs, sold separately. IP65 Waterproof rated tape light. Field cut at 1" cut lines. On/off/dim functionality with included touch dimmer switch. Plug-in power supplies allow for installation without an electrician.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.