
16 ft 120 Lumens Per Foot Radiance Touch Dimmer Switch Tape Light Kit, 3000K Soft White, Retail Box
Mfr # L-RTDRK-16-30
Zoro # G703927915
product price: $166.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Key Features
Height
1/16"
Housing Material
Plastic
Length
16 ft
Width
5/16" (8mm)
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-RTDRK-16-30
Zoro #
G703927915
UPC #
840002547352
Country of Origin
China
Dimensions
Height
1/16"
Length
16 ft
Width
5/16" (8mm)
Details
Housing Material
Plastic
Features
Description
Everything needed to install 1 zone and 1 area of 16 ft of Radiance Series tape lighting with a wired Touch Dimmer Switch in one box. Contains one 16 ft roll of Radiance Series Tape Light with 3M Ultra Bond double-stick tape for peel-and-stick installation, 24W power supply, two 6-packs of 8 mm-EZ connectors, 25ft of wire, touch dimmer switch, two each male/female barrel-to-wire connectors screwdriver, and adhesive promoter wipe. Cut the tape light to length to achieve beautiful, even lighting in any space. IP65 Waterproof rated tape light. Field cut at 2" cut lines. On/off/dim functionality with included touch dimmer switch. Plug-in power supplies allow for installation without an electrician. Comes in a beautiful box designed for retail sales.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.