This item is Discontinued.

Taski Backpack Vacuum, Three Prong, 63 cfm, 750W D7524497

This item is Discontinued.

Taski

Backpack Vacuum, Three Prong, 63 cfm, 750W (Discontinued)

Mfr # D7524497
Zoro # G8637594
UPC # 10807174546702
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D7524497
Zoro #
G8637594
UPC #
10807174546702
Country of Origin
Italy

Dimensions

Height
19 1/2 in
Hose Length
5 ft
Power Cord Length
41 ft
Hose Dia.
1 1/4 in

Details

Item
Cordless Backpack Vacuum
Voltage
120 V
Vacuum Filtration Type
Standard
Weight
10.4 lb
Vacuum Collection Type
Disposable Bag
Vacuum Power Source
Cordless
Air Flow
63 cfm
Number of Motor Stages
1
Frequency
60 Hz
Vacuum Pickup Type
Dry
Includes Battery
No
Series
Aero BP Electric
Standards
CE, EN
Filter Efficiency
99.49% at 0.3 microns
Static Pressure
66 in
Vacuum Capacity
1 gal
Sound Level
66 dB
Includes
Dusting Brush, Floor Nozzle, Telescopic Tube
Includes Charger
No
Plug Type
Three Prong
Motor Efficiency Type
Brushed
Current
6.2 A
Power
750 W
No. Batteries Included
0

Description

Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type Standard, Filter Efficiency 99.49 Percent at 0.3 microns, Vacuum Collection Type Bag, Vacuum Capacity 1 gal, Vacuum Pickup Type Dry, Static Pressure 66 in, Weight 10.4 lb, Height 19 1/2 in, Sound Level 66 dB, Motor Efficiency Type Brushed, Number of Motor Stages 1, Power 750 W, Current 6.2 A, Frequency 60 Hz, Voltage 120V DC, Hose Dia. 1 1/4 in, Hose Length 5 ft, Power Cord Length 41 ft, Plug Type Three-Prong

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.