Shop TATCO
See all product information
Create Account
18in Traffic Cone, Sturdy, Polyvinyl Chloride (PVC), Orange
- Mfr # 25300
- Zoro # G423364908
product price:Â
$
26.49
/ea
Key Features
Material
Polyvinyl Chloride
Color
Orange
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25300
- Zoro #
- G423364908
- UPC #
- 797742253008
- Country of Origin
- China
- Material
- Polyvinyl Chloride
- Color
- Orange
- Item
- Traffic Cone
Dimensions
- Height
- 18 in
Description
Made of sturdy PVC to withstand tough conditions, Tight-gripping base so the base stays in place, Bright color to increase visibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.