Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Traffic Cone, 28" H, Orange Silver

  • Mfr # TCO25900

  • Zoro # G207199023


product price: $55.89
/ea

Key Features

Color
Orange Silver
Height
28"
Standards
MUTCD
Sign Shape
Cone
Features
Stackable; Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCO25900
Zoro #
G207199023
UPC #
797742259000
Country of Origin
China

Dimensions

Height
28"

Details

Item
Traffic Cone
Color
Orange Silver
Standards
MUTCD
Sign Shape
Cone
Features
Stackable; Sturdy
Application
Indoor; Outdoor
Type
Traffic Cone

Description

Sturdy, molded cones can be used both indoors and outdoors to grab attention Hiintensity reflective collars are easily visible and meet MUTCD specifications for use on the highway and at night Pavement gripping bottom ensures these cones will stay in place Cones conveniently stack for quick and easy storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.