
Bell-Shaped Bases, 12" Diameter, 2/BX, Stainless Steel 2PK
Mfr # TCO11001
Zoro # G901846568
product price: $262.99
/pk 2, $131.50/ea
Free Shipping & Returns
Key Features
Base Type
Weighted
Post Material
Stainless Steel
Features
Snap-ends
Rope Color
Black
Post Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCO11001
Zoro #
G901846568
UPC #
797742110011
Country of Origin
China
Details
Item
Bell-shaped Weight Base for Stanchion
Base Type
Weighted
Post Material
Stainless Steel
Features
Snap-ends
Rope Color
Black
Post Color
Chrome
Base Finish
Chrome Plated
Type
Crowd Control Barrier Base
Description
Bell-shaped, weighted base provides stability for Tatco classic posts and black velour ropes (both sold separately) to provide stylish, portable traffic guides. Base stays in place and will not stain carpet. Heavy-duty shell is mirror-polished. Rich velour ropes are prefit for the post and have matching snap ends. For complete stanchions, both posts and ropes must be ordered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.