
Cable Tie, 8 in L, Natural, Nylon, 50 lb Strength, 1000 PK
Mfr # 22200
Zoro # G5884956
product price: $43.39
/pk 1000, $0.04/eaKey Features
Cable Tie Style
Tamper Resistant
Nominal Length
8 in
Width
3/16 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22200
Zoro #
G5884956
UPC #
797742222004
Country of Origin
United States
Dimensions
Nominal Length
8 in
Width
3/16 in
Length
8"
Details
Item
Cable Tie
Cable Tie Style
Tamper Resistant
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Basic Material
Plastic
Description
Cable,Ties,8x3/16,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.