Cable Tie, 8 in L, Natural, Nylon, 50 lb Strength, 1000 PK

  • Mfr # TCO22200

  • Zoro # G410752961


product price: $71.79
/pk 1000, $0.07/ea

Key Features

Cable Tie Style
Tamper Resistant
Nominal Length
8 in
Width
0.19 in
Color
Natural
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCO22200
Zoro #
G410752961
UPC #
797742222004
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
0.19 in

Details

Item
Cable Tie
Cable Tie Style
Tamper Resistant
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Features
Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.