
Caution Barricade Safety Tape, 3x1000
Mfr # 10700
Zoro # G5885041
product price: $35.95
/eaKey Features
Color
Black/Yellow
Tape Width
3 in
Roll Width
3 in
Product Type
Caution Barricade Safety Tape,3x1000
Legend
Caution
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10700
Zoro #
G5885041
UPC #
797742107004
Country of Origin
United States
Dimensions
Tape Width
3 in
Roll Width
3 in
Details
Item
Caution Barricade Safety Tape,3x1000
Color
Black/Yellow
Product Type
Caution Barricade Safety Tape,3x1000
Legend
Caution
Description
Ensure your message of warning gets across effectively in a straightforward way. The word "Caution" is in 2" high black letters on bright yellow tape and alerts crowds to become safety conscious in potentially dangerous situations. Helps prevent accidents, property damage and liability lawsuits. Non-adhesive.
- • Ensures message of warning gets across effectively in a straightforward way.
- • "Caution" is in 2" high black letters on bright yellow tape.
- • Alerts crowds to become safety conscious in potentially dangerous situations.
- • Helps prevent accidents, property damage and liability lawsuits. Non-adhesive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.