Shop TATCO
See all product information
Create Account
Mailing Seal Dispenser, 2 Adaptors, 3-1/2"x5"
- Mfr # TCO36300
- Zoro # G601847636
product price:Â
$
40.39
/ea
Key Features
Min. Core Dia.
3 in
Max. Label Length
8-1/2 in
Color
Blue
Number of Adapters included
2
Operating Mode
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCO36300
- Zoro #
- G601847636
- UPC #
- 797742363004
- Country of Origin
- Taiwan, Province of China
- Item
- Shipping Label Dispenser
- Color
- Blue
- Number of Adapters included
- 2
- Operating Mode
- Manual
Dimensions
- Min. Core Dia.
- 3 in
- Max. Label Length
- 8-1/2 in
- For Max. Label Width
- 3-1/2 in
Description
Dispenser separates seals from backing for quick, easy use. Included two adapters are designed for use with mailing seal rolls that have a 3" core. Rolls with smaller cores don't require an adapter. Suction cup feet on the bottom of the dispenser offer stability. Dispenser holds two rolls of seals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.