Zoro Homepage

Polished Post, 41"H, 2/BX, Stainless Steel 2PK

  • Mfr # TCO11000

  • Zoro # G801846569


product price: $268.99
/pk 2, $134.50/ea
Free Shipping & Returns

Key Features

Base Type
Weighted
Post Material
Stainless Steel
Post Height
41"
Post Color
Chrome
Type
Crowd Control Barrier Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCO11000
Zoro #
G801846569
UPC #
797742110004
Country of Origin
China

Dimensions

Post Height
41"

Details

Item
Heavy-duty Posts for Stanchion
Base Type
Weighted
Post Material
Stainless Steel
Post Color
Chrome
Type
Crowd Control Barrier Post
Rope Color
Black
Features
Snap-ends

Description

Classic posts combine with Tatco black velour ropes and bell-shaped bases (both sold separately) to provide stylish, portable traffic guides. Heavy-duty shell is mirror-polished. Bell-shaped, weighted base stays in place and will not stain carpet. Rich velour ropes are prefit for the post and have matching snap ends. For complete stanchions, both ropes and bases must be ordered.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.