
Stanchion Posts, Box 1 of 2, 40"H, 2/BX, Chrome 2PK
Mfr # TCO11500
Zoro # G901839409
product price: $500.99
/pk 2, $250.50/ea
Free Shipping & Returns
Key Features
Base Type
Weighted
Post Height
10 ft
Post Color
Chrome
Features
Retractable
Rope Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCO11500
Zoro #
G901839409
UPC #
797742115009
Country of Origin
United States
Dimensions
Post Height
10 ft
Details
Item
Adjusta-Tape Crowd Control Stanchions
Base Type
Weighted
Post Color
Chrome
Features
Retractable
Rope Color
Black
Post Finish
Chrome Plated
Type
Crowd Control Barrier Post
Description
Sleek, polished chrome posts with adjustable, nylon web tape provide stylish, portable traffic guides. Ideal for users needing frequent adjustment of post locations indoors and outdoors. They are suitable for heavy-duty use. Tape extends from post head up to 10' and retracts slowly and safely as needed. Each Adjusta-tape post can receive tape from up to three other posts. Heavy-duty shell is mirror-polished. Weighted, polished chrome base (TCO11501) stays in place and is sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.