Zoro Homepage

Sturdy Molded Reflective Traffic Cone, Polyvinyl Chloride (PVC), Orange

  • Mfr # TCO25500

  • Zoro # G501961913


product price: $30.75
/ea

Key Features

Color
Orange
Material
Polyvinyl Chloride (PVC)
Application
Outdoor
Diameter
18"
Sign Shape
Cone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCO25500
Zoro #
G501961913
UPC #
797742255002
Country of Origin
China

Dimensions

Diameter
18"

Details

Item
Sturdy Molded Reflective Traffic Cone
Color
Orange
Material
Polyvinyl Chloride (PVC)
Application
Outdoor
Sign Shape
Cone
Features
Reflective Paint; Stackable
Mounting Style
Floor Standing
Type
Traffic Cone

Description

Sturdy molded, traffic cone features a reflective strip for maximum visibility when used outdoors. Stack with other cones for easy storage. Molded-PVC construction features a tread at the bottom to grip pavement and more. Inside is hollow. Cone weighs 2-1/2 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.