Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone, PVC, 18" Height, 2.4 lbs, Orange/Silver

  • Mfr # 25500

  • Zoro # G5786271


product price: $25.85
/ea

Key Features

Color
Orange/Silver
Material
PVC
Height
18"
Weight
2.4 lbs
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25500
Zoro #
G5786271
UPC #
797742255002
Country of Origin
Taiwan, Province of China

Dimensions

Height
18"
Width
10"

Details

Item
Traffic Cone
Color
Orange/Silver
Material
PVC
Weight
2.4 lbs

Description

Traffic Cone,18Hx10Wx10D,Orange/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.