Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.25" Indoor/Outdoor Glow-in-the-Dark Thermometer

  • Mfr # 5267459

  • Zoro # G102016340


product price: $23.89
/ea

Key Features

Includes
Clock, User's Guide
Width
1.38 in
Length
13.39 in
Case Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5267459
Zoro #
G102016340
UPC #
77784038314
Country of Origin
China

Dimensions

Width
1.38 in
Length
13.39 in

Details

Includes
Clock, User's Guide
Case Color
Black

Description

Check out the Taylor Precision Products 13-1/4 In. Indoor/Outdoor Glow in the Dark Thermometer! This wide dial thermometer is designed to fit every need and decor. Ideal for measuring temperatures in the garden, patio, greenhouse or 4 seasons room, this dial offers accuracy and precision both in and out of the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.