Zoro Homepage

13.25" Wind Chill/Heat Index Thermometer and Hygrometer

  • Mfr # 6751

  • Zoro # G402016309


product price: $22.79
/ea

Key Features

Width
13.39 in
Includes
Thermometer, User's Guide
Length
13.39 in
Case Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6751
Zoro #
G402016309
UPC #
77784011393
Country of Origin
China

Dimensions

Width
13.39 in
Length
13.39 in

Details

Includes
Thermometer, User's Guide
Case Color
White

Description

From bone-chilling winter winds to hot and humid days, the Taylor Precision Products 13-1/4-Inch Wind Chill/Heat Index Thermometer and Hygrometer provides the accurate readings you need to prepare for the day ahead. Weather-resistant and shatterproof, temperature readings range from -40° to 120°, while the gauge's humidity readings span from 40% to 90%. The 13-1/4 in. dial features color-coded wind chill and heat index charts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.