Zoro Homepage

4" LCD Pocket Test Thermometer with -40 to 450 (F)

  • Mfr # 3519

  • Zoro # G9468706


product price: $18.69
/ea

Key Features

Food Service Thermometer Sub Category
Stem Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 450 Degrees F
Temp. Range (C)
-40 Degrees to 230 Degrees C
Accuracy
+/-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3519
Zoro #
G9468706
UPC #
077784351901
Country of Origin
China

Dimensions

Stem Length
4 in
Manufacturers Warranty Length
1 yr
Digit Size
7/16 in
Length
4 in
Diameter
3/4 in
Overall Length
4 in
Overall Diameter
3/4 in

Description

Pocket Test Thermometer, Metal Detectable Yes, Case Material Plastic, Color Black, Digit Size 7/16 in, Features Auto-Off, Includes Lithium Battery, Pocket Sheath, Lens Material Plastic, Manufacturers Warranty Length 1 yr, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter 3/4 in, For Food Contact Yes, Product Type Stem Thermometer, Accuracy +/-4 Degrees F, Application Temperature Test, Overall Length 4 in, Display Type LCD, NSF Certified Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.