Zoro Homepage

5" Analog Pocket Test Chef Thermometer with 50 to 550 (F)

  • Mfr # 3517

  • Zoro # G9468681


product price: $10.55
/ea

Key Features

Food Service Thermometer Sub Category
Stem Thermometer
Display
Analog
Temp. Range (F)
50 Degrees to 550 Degrees F
Accuracy
+/-5 Degrees F
Stem Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3517
Zoro #
G9468681
UPC #
077784035177
Country of Origin
China

Dimensions

Stem Length
5 in
Diameter
1/8 in
Manufacturers Warranty Length
1 yr
Length
5 in
Dial Size
1 in
Overall Length
5 in
Overall Diameter
1/8 in

Details

Food Service Thermometer Sub Category
Stem Thermometer
Item
Pocket Test Chef Thermometer
Display
Analog
Temp. Range (F)
50 Degrees to 550 Degrees F
Accuracy
+/-5 Degrees F
Application
Temperature Test
Standards
NSF
Features
Field Recalibratable
Includes
Pocket Sheath
Metal Detectable
Yes
Stem Material
Stainless Steel
Lens Material
Plastic
Case Material
Stainless Steel
For Food Contact
Yes
Display Type
Analog
NSF Certified
Yes
Product Type
Stem Thermometer
Minimum Temperature
50 Degrees F
Maximum Temperature
550 Degrees F

Description

Pocket Test Chef Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Includes Pocket Sheath, Lens Material Plastic, Manufacturers Warranty Length 1 yr, Maximum Temperature 550 Degrees F, Minimum Temperature 50 Degrees F, Overall Diameter 1/8 in, For Food Contact Yes, Dial Size 1 in, Product Type Stem Thermometer, Accuracy +/-5 Degrees F, Application Temperature Test, Overall Length 5 in, Display Type Analog, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.