Zoro Homepage

5" LCD Waterproof Thermometer with -40 to 500 (F)

  • Mfr # 9878EPR

  • Zoro # G9468505


product price: $29.29
/ea

Key Features

Food Service Thermometer Sub Category
Stem Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 500 Degrees F
Temp. Range (C)
-40 Degrees to 260 Degrees C
Accuracy
+/-1 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9878EPR
Zoro #
G9468505
UPC #
077784016596
Country of Origin
China

Dimensions

Stem Length
5 in
Manufacturers Warranty Length
1 yr
Length
5 in
Diameter
1/8 in
Digit Size
1/16 in
Overall Length
5 in
Overall Diameter
1/8 in

Details

Food Service Thermometer Sub Category
Stem Thermometer
Item
Waterproof Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 500 Degrees F
Temp. Range (C)
-40 Degrees to 260 Degrees C
Accuracy
+/-1 Degrees F
Application
Allergy
Features
1.5mm Step-Down Tip
Stem Material
Stainless Steel
Standards
NSF
Case Material
Plastic
Metal Detectable
Yes
Includes
Pocket Sheath
For Food Contact
Yes
NSF Certified
Yes
Product Type
Stem Thermometer
Minimum Temperature
-40 Degrees F
Display Type
LCD
Maximum Temperature
500 Degrees F
Color
Purple

Description

Waterproof Thermometer, Metal Detectable Yes, Case Material Plastic, Color Purple, Digit Size 1/16 in, Features 1.5mm Step-Down Tip, Includes Pocket Sheath, Manufacturers Warranty Length 1 yr, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter 1/8 in, For Food Contact Yes, Product Type Stem Thermometer, Accuracy +/-1 Degrees F, Application Allergy, Overall Length 5 in, Display Type LCD, NSF Certified Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.