6" Analog Mechanical Food Service Thermometer with 0 to 220 (F)

  • Mfr # 6072N

  • Zoro # G2480213


product price:  $10.69
/ea

Key Features

Food Service Thermometer Sub Category
Stem Thermometer
Display
Analog
Temp. Range (F)
0 Degrees to 220 Degrees F
Accuracy
+/-1%
Stem Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6072N
Zoro #
G2480213
UPC #
077784060728
Country of Origin
China

Dimensions

Stem Length
5 in
Dial Size
1 in
Length
6 in
Diameter
1 in
Overall Length
6 in
Overall Diameter
1 in

Details

Food Service Thermometer Sub Category
Stem Thermometer
Item
Mechanical Food Service Thermometer
Display
Analog
Temp. Range (F)
0 Degrees to 220 Degrees F
Accuracy
+/-1%
Application
Food Safety
Standards
NSF
Includes
Recall Tool
Stem Material
Stainless Steel
Lens Material
Plastic
Case Material
Stainless Steel
Features
Built In Recalibration Wrench
For Food Contact
Yes
Metal Detectable
No
Product Type
Stem Thermometer
Display Type
Analog
Minimum Temperature
0 Degrees F
NSF Certified
Yes
Maximum Temperature
220 Degrees F

Description

Mechanical Food Service Thermometer, Metal Detectable No, Case Material Stainless Steel, Features Built In Recalibration Wrench, Includes Recall Tool, Lens Material Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature 0 Degrees F, Overall Diameter 1 in, For Food Contact Yes, Dial Size 1 in, Product Type Stem Thermometer, Accuracy +/-1 Percent, Application Food Safety, Overall Length 6 in, Display Type Analog, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.