6" LCD Digital Food Service Thermometer with -40 to 450 (F)

  • Mfr # 9842FDA

  • Zoro # G2578791


product price: $18.29
/ea

Key Features

Food Service Thermometer Sub Category
Stem Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 450 Degrees F
Temp. Range (C)
-40 Degrees to 230 Degrees C
Accuracy
+/-1 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9842FDA
Zoro #
G2578791
UPC #
077784004289
Country of Origin
China

Dimensions

Stem Length
4 in
Dial Size
1 1/2 in
Diameter
1.5 mm
Length
6 in
Overall Diameter
1 1/2 mm
Overall Length
6 in

Details

Food Service Thermometer Sub Category
Stem Thermometer
Item
Digital Food Service Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 450 Degrees F
Temp. Range (C)
-40 Degrees to 230 Degrees C
Accuracy
+/-1 Degrees F
Application
Food Safety
Case Material
Plastic
Stem Material
Stainless Steel
Features
1 sec Updates, Auto-Off, On/Off Switch, Waterproof
Includes
1.5V Battery
Standards
NSF
Metal Detectable
No
For Food Contact
Yes
Minimum Temperature
-40 Degrees F
NSF Certified
Yes
Display Type
LCD
Product Type
Stem Thermometer
Maximum Temperature
450 Degrees F
Color
Yellow

Description

Digital Food Service Thermometer, Metal Detectable No, Case Material Plastic, Color Yellow, Features 1 sec Updates, Auto-Off, On/Off Switch, Waterproof, Includes 1.5V Battery, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter 1 1/2 mm, For Food Contact Yes, Dial Size 1 1/2 in, Product Type Stem Thermometer, Accuracy +/-1 Degrees F, Application Food Safety, Overall Length 6 in, Display Type LCD, NSF Certified Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.