6" LCD Digital Food Service Thermometer with -40 to 500 (F)

  • Mfr # 9878E

  • Zoro # G2926226


product price: $26.79
/ea

Key Features

Food Service Thermometer Sub Category
Stem Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 500 Degrees F
Temp. Range (C)
-40 Degrees to 260 Degrees C
Stem Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9878E
Zoro #
G2926226
UPC #
077784098783
Country of Origin
China

Dimensions

Stem Length
4 1/2 in
Diameter
1.5 mm
Length
6 in
Dial Size
2 in
Overall Length
6 in
Overall Diameter
1 1/2 mm

Details

Food Service Thermometer Sub Category
Stem Thermometer
Item
Digital Food Service Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 500 Degrees F
Temp. Range (C)
-40 Degrees to 260 Degrees C
Application
Food Safety
Stem Material
Stainless Steel
Standards
NSF
Includes
CR2032 Battery
Features
Auto Off, Max/Min Temperature Recall Feature, Waterproof
For Food Contact
Yes
Metal Detectable
No
NSF Certified
Yes
Display Type
LCD
Maximum Temperature
500 Degrees F
Minimum Temperature
-40 Degrees F
Product Type
Stem Thermometer
Color
Yellow

Description

Digital Food Service Thermometer, Metal Detectable No, Color Yellow, Features Auto Off, Max/Min Temperature Recall Feature, Waterproof, Includes CR2032 Battery, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter 1 1/2 mm, For Food Contact Yes, Dial Size 2 in, Product Type Stem Thermometer, Application Food Safety, Overall Length 6 in, Display Type LCD, NSF Certified Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.