6669386 Hygrometer; Temperature & Time Plastic Digital Thermometer; Black

  • Mfr # 6669386
  • Zoro # G704108429
product price: 
$
35.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6669386
Zoro #
G704108429
UPC #
77784032435
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Style: Hygrometer/Temperature/Time
  • Type: Digital Thermometer
  • Material: Plastic
  • Color: Black
  • Number of Batteries Required: 2 Batteries
  • Batteries Included: Yes
  • Power Source: Battery-Powered
  • Wireless: Yes
  • Length: 3.94 in.
  • Battery Size: AAA
  • Indoor and Outdoor: Indoor
  • Width: 3.94 in.
  • Mounting Type: Stand
  • Indoor or Outdoor: Indoor and Outdoor
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews