Shop TAYLOR
Create Account
5847-21 Plastic Digital Timer
- Mfr # 6301949
- Zoro # G404109849
product price:Â
$
30.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6301949
- Zoro #
- G404109849
- UPC #
- -
- Country of Origin
- China
Description
Features
- Material: Plastic
- Product Type: Digital Timer
- Range: 59 seconds to 24 hours
- Timing Product Type: Digital
- Number of Functions: 2
- Color Family: Silver
- 12/24 hour clock feature. Recalls last timing event. Chrome accents. Counts up or counts down. Stand or hang with magnet. 1 AAA Battery included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.