8" LCD Digital Food Service Thermometer with -40 to 450 (F)

  • Mfr # 9405

  • Zoro # G4169654


product price: $271.94
/ea
Free Shipping & Returns

Key Features

Food Service Thermometer Sub Category
Probe Thermometer Kit
Display
LCD
Temp. Range (F)
-40 Degrees to 450 Degrees F
Temp. Range (C)
40 Degrees to 260 Degrees C
Accuracy
+/-1 Over HACCP Range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9405
Zoro #
G4169654
UPC #
077784094051
Country of Origin
China

Dimensions

Length
8 in
Digit Size
1/2 in
Overall Length
8 in

Details

Food Service Thermometer Sub Category
Probe Thermometer Kit
Item
Digital Food Service Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 450 Degrees F
Temp. Range (C)
40 Degrees to 260 Degrees C
Accuracy
+/-1 Over HACCP Range
Application
HACCP Food Safety
Standards
NSF
Includes
9V Battery
Features
Auto Off, Impact Resistant, Waterproof
Metal Detectable
No
For Food Contact
Yes
Color
Gray
NSF Certified
No
Display Type
LCD
Maximum Temperature
500 Degrees F
Minimum Temperature
-40 Degrees F
Product Type
Probe Thermometer Kit

Description

Digital Food Service Thermometer, Metal Detectable No, Color Gray, Digit Size 1/2 in, Features Auto Off, Impact Resistant, Waterproof, Includes 9V Battery, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, For Food Contact Yes, Product Type Probe Thermometer Kit, Accuracy +/-1 Over HACCP Range, Application HACCP Food Safety, Overall Length 8 in, Display Type LCD, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.