Zoro Homepage

8 mm 8 Cycle SpiroPro Universal Spark Plug Wire Sets for 20032007 Ford E250, Black

  • Mfr # T64-74072

  • Zoro # G216319542


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T64-74072
Zoro #
G216319542
UPC #
-
Country of Origin
China

Description

High energy spark plug wire sets are an outstanding choice for replacement or a performance upgrade These wires feature heat resistant silicone jackets and boots double spring locking spark plug terminals for better gripping an 8mm size for high compression engines and a resistor core to suppress radio interference The spark plug wires can withstand temperatures of up to 500 degrees f and they re provided in a variety of options for distributor terminal and boot ends assembled or not and universal or direct fit for specific applications Features 8 cycle spiro pro universal spark plug wire sets Compatibility 2003 2007 Ford E250 Specifications Color Black Material Silicone Conductor Style Spiral core Terminal Ends Male HEI Size 8 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.