Zoro Homepage

8 mm High Energy Ignition Wire for 1994-1997 Honda Passport, Blue

  • Mfr # T64-64607

  • Zoro # G315765134


product price: $73.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T64-64607
Zoro #
G315765134
UPC #
88197646072
Country of Origin
China

Description

High-energy spark plug wire sets are an outstanding choice for replacement or a performance upgrade. These wires feature heat-resistant silicone jackets and boots double spring-locking spark plug terminals for better gripping an 8mm size for high-compression engines and a resistor core to suppress radio interference. The spark plug wires can withstand temperatures of up to 500 degrees f and they're provided in a variety of options for distributor terminal and boot ends assembled or not and universal or direct-fit for specific applications. Features -High energy ignition wire Compatibility -1994-1997 Honda Passport Specifications - Color: Blue - Material: Silicone - Conductor Style: Spiral core - Terminal Ends: Male/HEI - Size: 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.