
8 mm High Energy Ignition Wire for 20022005 Hyundai Elantra, Blue
Mfr # T64-64600
Zoro # G016340913
product price: $52.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T64-64600
Zoro #
G016340913
UPC #
-
Country of Origin
China
Description
High energy spark plug wire sets are an outstanding choice for replacement or a performance upgrade These wires feature heat resistant silicone jackets and boots double spring locking spark plug terminals for better gripping an 8mm size for high compression engines and a resistor core to suppress radio interference The spark plug wires can withstand temperatures of up to 500 degrees f and they re provided in a variety of options for distributor terminal and boot ends assembled or not and universal or direct fit for specific applications Features High energy ignition wire Compatibility 2002 2005 Hyundai Elantra Specifications Color Blue Material Silicone Conductor Style Spiral core Terminal Ends Male HEI Size 8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.