Shop TAYLOR
See all product information
Create Account
88125 Manual Bimini Kit 8x10 Pacific Blue
- Mfr # 2020329858
- Zoro # G024011751
product price:
$
499.99
/ea
Free Shipping & Returns
Key Features
Length
79.1 in
Width
5.3 in
Color
Pacific Blue
Size
8" x 10"
Height
16.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2020329858
- Zoro #
- G024011751
- UPC #
- 040011729453
- Country of Origin
- Unknown
- Color
- Pacific Blue
Dimensions
- Length
- 79.1 in
- Width
- 5.3 in
- Size
- 8" x 10"
- Height
- 16.1 in
Description
Bimini top kits offer everything you need for your pontoon bimini “ the frame, fabric and storage boots. There is your choice of seven fabric colors including black, gray, green, navy, burgundy, beige, and Pacific blue. Our fabrics are a durable 100% solution-dyed polyester, 6.25 oz./sq. yard and include a light cutout. Matching boot comes with your kit. The four-bow bright dip anodized frame has 1-1/4" square aluminum tubing for a sturdy and taut cover. Front and back metal stanchions for added stability in high winds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.