Zoro Homepage

Analog Mechanical Food Service Thermometer with 100 to 700 (F)

  • Mfr # 6021

  • Zoro # G4042367


product price: $10.35
/ea

Key Features

Food Service Thermometer Sub Category
Grill Thermometer
Display
Analog
Temp. Range (F)
100 Degrees to 700 Degrees F
Temp. Range (C)
50 Degrees to 350 Degrees C
Accuracy
+/-10 Degrees C, +/-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6021
Zoro #
G4042367
UPC #
077784060216
Country of Origin
China

Dimensions

Diameter
2 in
Digit Size
2 in
Dial Size
2 in
Manufacturers Warranty Length
Limited Warranty
Overall Length
1 5/16 in
Overall Diameter
2 in

Details

Food Service Thermometer Sub Category
Grill Thermometer
Item
Mechanical Food Service Thermometer
Display
Analog
Temp. Range (F)
100 Degrees to 700 Degrees F
Temp. Range (C)
50 Degrees to 350 Degrees C
Accuracy
+/-10 Degrees C, +/-10 Degrees F
Application
Grill
Includes
Stainless Steel Coil
Stem Material
Stainless Steel
Case Material
Stainless Steel
Features
Magnet
For Food Contact
No
Metal Detectable
No
Display Type
Analog
NSF Certified
Yes
Minimum Temperature
100 Degrees F
Maximum Temperature
700 Degrees F
Product Type
Grill Thermometer
Color
Silver

Description

Mechanical Food Service Thermometer, Metal Detectable No, Case Material Stainless Steel, Color Silver, Digit Size 2 in, Features Magnet, Includes Stainless Steel Coil, Manufacturers Warranty Length Limited Warranty, Maximum Temperature 700 Degrees F, Minimum Temperature 100 Degrees F, Overall Diameter 2 in, For Food Contact No, Dial Size 2 in, Product Type Grill Thermometer, Accuracy +/-10 Degrees C, +/-10 Degrees F, Application Grill, Overall Length 1 5/16 in, Display Type Analog

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.