Zoro Homepage

Analog Thermometer, -30 to 120 Degree F

  • Mfr # 1105

  • Zoro # G1710581


product price: $24.29
/ea

Key Features

Application
Cold Rooms/Refrigerators
Mounting
Wall
Temp. Range (F)
+/-2 Degrees
Temp. Range (C)
+/-2 Degrees
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105
Zoro #
G1710581
UPC #
00094700917508
Country of Origin
Mexico

Dimensions

Height
12 in
Manufacturers Warranty Length
1 yr
Overall Dimensions
12 in H x 3/8 in D
Overall Height
12 in
Overall Depth
0.375 in

Description

Analog Thermometer, -30 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Wall, 12 in Scale Length, Thermowell Material Not Applicable, Red, 2 Degrees F Graduations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.