Anti Parallax Mechanical Food Service Thermometer with 0 to 220 (F)

  • Mfr # 8018N

  • Zoro # G4101036


product price:  $6.79
/ea

Key Features

Food Service Thermometer Sub Category
Stem Thermometer
Display
Anti Parallax
Temp. Range (F)
0 Degrees to 220 Degrees F
Temp. Range (C)
-10 Degrees to 100 Degrees C
Accuracy
+/-1 Degrees C, +/-2 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8018N
Zoro #
G4101036
UPC #
077784080184
Country of Origin
China

Dimensions

Stem Length
5 in
Manufacturers Warranty Length
Lifetime
Dial Size
1 3/4 in
Overall Length
1 3/4 in

Details

Food Service Thermometer Sub Category
Stem Thermometer
Item
Mechanical Food Service Thermometer
Display
Anti Parallax
Temp. Range (F)
0 Degrees to 220 Degrees F
Temp. Range (C)
-10 Degrees to 100 Degrees C
Accuracy
+/-1 Degrees C, +/-2 Degrees F
Application
HACCP Food Safety
Lens Material
Plastic
Case Material
Plastic
Includes
Safe T Guard Sleeve
Stem Material
Stainless Steel
Standards
NSF
Features
Recalibration Wrench
Metal Detectable
No
For Food Contact
Yes
Color
Stainless Steel/Yellow
Maximum Temperature
220 Degrees F
NSF Certified
Yes
Display Type
Anti Parallax
Minimum Temperature
0 Degrees F
Product Type
Stem Thermometer

Description

Mechanical Food Service Thermometer, Metal Detectable No, Case Material Plastic, Color Stainless Steel/Yellow, Features Recalibration Wrench, Includes Safe T Guard Sleeve, Lens Material Plastic, Manufacturers Warranty Length Lifetime, Maximum Temperature 220 Degrees F, Minimum Temperature 0 Degrees F, For Food Contact Yes, Dial Size 1 3/4 in, Product Type Stem Thermometer, Accuracy +/-1 Degrees C, +/-2 Degrees F, Application HACCP Food Safety, Overall Length 1 3/4 in, Display Type Anti Parallax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.