Zoro Homepage

Bath Scale, Capacity 180kg/400 lb.

  • Mfr # 7558410210

  • Zoro # G8038296


product price: $24.99
/ea

Key Features

Item - Bathroom and Medical Scales
Bath Scale
Capacity
180kg, 400 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7558410210
Zoro #
G8038296
UPC #
077784012901
Country of Origin
China

Dimensions

Weighing Surface Width
11 7/8 in
Weighing Surface Depth
11 7/8 in
Overall Height
5/16 in
Overall Length
11 13/16 in
Overall Width
11 13/16 in

Details

Item - Bathroom and Medical Scales
Bath Scale
Capacity
180kg, 400 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.09kg, 0.2 lb
Includes
Batteries
Scale Display
LCD
Item
Bath Scale
Scale Readability
0.09kg/0.2 lb.
Housing Material
Glass
Power Source
(2) AAA Batteries

Description

Bath Scale, Capacity 180kg, 400 lb, Scale Graduations 0.09kg, 0.2 lb, Overall Length 11 13/16 in, Overall Width 11 13/16 in, Overall Height 5/16 in, Weighing Surface Width 11 7/8 in, Weighing Surface Depth 11 7/8 in, Glass, Power Source (2) AAA Batteries, LCD Scale Display, Includes Batteries, Digital/Mechanical Digital, Weighing Units kg, lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.