Zoro Homepage

Big B Inflatable Vinyl Fender, Navy, 8" x 20"

  • Mfr # 571026

  • Zoro # G500688439


product price: $72.45
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
571026
Zoro #
G500688439
UPC #
-
Country of Origin
United States

Description

These fenders feature a tubular center for end-to-end line passage. Ribbed sides keep fenders in position and minimize roll. Built-in black valve allows you to inflate the fender to just the right pressure. Can be hung vertically or horizontally. Recommended inflation is 2 PSI. Extra soft, tough and shiny.